Zoro Homepage

Radio Fields Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU5-0062-ND_14X10

  • Zoro # G9170056


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0062-ND_14X10
Zoro #
G9170056
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radio Fields Notice Label
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Legend
Radio Frequency Fields No Trespassing
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Sign Header
Notice
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Radio Fields Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radio Frequency Fields No Trespassing, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.