Radio Fields Notice Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU5-0062-RD_14X10

  • Zoro # G9170135


product price:  $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0062-RD_14X10
Zoro #
G9170135
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radio Fields Notice Reflective Label
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Legend
Radio Frequency Fields No Trespassing
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Radio Fields Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radio Frequency Fields No Trespassing, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.