Read Instructions Before Operating, 3 1/2 in x 5 in, Reflective Sheeting, LCU3-0349-RD_5x3.5

  • Mfr # LCU3-0349-RD_5x3.5

  • Zoro # G4301626


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Legend
Read Instructions Before Operating
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0349-RD_5x3.5
Zoro #
G4301626
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Information Caution Reflective Label
Legend
Read Instructions Before Operating
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Material
Vinyl
Sign Background Color
Yellow
Legend Style
Text
Header Legend Color
Yellow
Language
English
Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Legend
Read Instructions Before Operating
Sign Header Background Color
Black
Mirror Print
No
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Information Caution Reflective Label

Description

Information Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Read Instructions Before Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.