Recyclable Material Only, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U1-1062-RD_14X10

  • Mfr # U1-1062-RD_14X10

  • Zoro # G9085571


product price: $8.99
/ea

Key Features

Legend
Recyclable Material Only
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1062-RD_14X10
Zoro #
G9085571
UPC #
849362010964
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Recycling Sign
Legend
Recyclable Material Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Material
Reflective Decal
Printed Language
English
Legend Color
Green
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
White
Header
No Header
Background Color
White
Legend/Background Color
Green/White
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Subject Matter
Recycling
Standards
OSHA
Sign Legend Text Color
Green
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Legend
Recyclable Material Only
Legend Pictogram Description
Recycle
Legend Pictogram ID
PRCY-01
Product Type
Recycling Sign

Description

Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Material Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.