Recyclable Material Only, 7 in x 10 in, Vertical Rectangle, Aluminum, U1-1062-NA_10x7

  • Mfr # U1-1062-NA_10x7

  • Zoro # G5223351


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Recyclable Material Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1062-NA_10x7
Zoro #
G5223351
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
Recyclable Material Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Green
Header Background Color
White
ANSI Compliant
No
Sign Background Color
White
Header
No Header
OSHA Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Legend Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Text Color
Green
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Legend
Recyclable Material Only
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Rigid
Chemical Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Material Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.