Recyclable PLASTIC ONLY, 10 in x 14 in, Horizontal Rectangle, Aluminum, U1-1061-NA_14x10

  • Mfr # U1-1061-NA_14x10

  • Zoro # G5242863


product price:  $8.79
/ea

Key Features

Legend
RECYCLABLE PLASTIC ONLY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1061-NA_14x10
Zoro #
G5242863
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Recycling Sign
Legend
RECYCLABLE PLASTIC ONLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Header
No Header
Standards
LEED Accreditation
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
OSHA Compliant
No
Symbol
Recycle
Sign Background Color
White
ANSI Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Maximum Service Temperature
140 Degrees F
Sign Legend
Recyclable Plastic Only
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Legend Pictogram Description
Recycle
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Mirror Print
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Metal Detectable
No
State Specific Sign
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PRCY-01
Number of Printed Sides
1
Product Type
Recycling Sign

Description

Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.