Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recyclable Plastic Only, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U1-1061-RD_10X7

  • Mfr # U1-1061-RD_10X7

  • Zoro # G0708088


product price: $5.15
/ea

Key Features

Legend
Recyclable Plastic Only
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1061-RD_10X7
Zoro #
G0708088
UPC #
849362010896
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Recycling Sign
Legend
Recyclable Plastic Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Reflective Decal
Legend Color
Green
Printed Language
English
Background Color
White
Sign Background Color
White
Legend Style
Symbol and Text
Language
English
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Subject Matter
Recycling
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA
Legend/Background Color
Green/White
Sign Legend Text Color
Green
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Legend Pictogram ID
PRCY-01
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Legend Pictogram Description
Recycle
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Mirror Print
No
Sign Legend
Recyclable Plastic Only
Product Type
Recycling Sign

Description

Recycling Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.