Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U1-1028-RD_7X5

  • Mfr # U1-1028-RD_7X5

  • Zoro # G9085072


product price: $4.49
/ea

Key Features

Legend
Recycle
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1028-RD_7X5
Zoro #
G9085072
UPC #
849362007421
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Recycling Sign
Legend
Recycle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Symbol and Text
Material
Reflective Decal
Language
English
ANSI Compliant
Yes
Standards
OSHA
Background Color
White
Legend/Background Color
Green/White
Header
No Header
Subject Matter
Recycling
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Metal Detectable
No
Sign Legend
Recycle
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Chemical Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Product Type
Recycling Sign

Description

Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.