Recyclable Material Only, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U1-1062-RD_10X7
- Mfr # U1-1062-RD_10X7
- Zoro # G9085562
product price:Â
$
4.39
/ea
Key Features
Legend
Recyclable Material Only
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1-1062-RD_10X7
- Zoro #
- G9085562
- UPC #
- 849362010957
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 10 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Recycling Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Material Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.