Employees Must Wash Hands Sign, 2 Pack, 6x2in, Adhesive Plastic Sink Signs for Commercial Use, 2PK

  • Mfr # SIGNS-EMWH-2PK
  • Zoro # G124781806
product price: 
$
12.99
/pk of 2, $6.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIGNS-EMWH-2PK
Zoro #
G124781806
UPC #
850088766028
Country of Origin
United States

Description

Employees Must Wash Hands Sign - 2 Pack, 6 in x 2 in Reinforce proper handwashing practices with a clear, professional "Employees Must Wash Hands Before Returning to Work" sign designed for restaurants, commercial kitchens, cafes, cafeterias, food trucks, and other foodservice environments. The bold, easy-to-read message provides employees with an immediate reminder to wash their hands before returning to work, helping support proper hygiene procedures and consistent food safety practices. It is ideal for placement in employee restrooms, handwashing areas, kitchen entrances, food preparation areas, and other locations where handwashing reminders are required or beneficial. Designed with commercial environments in mind, each sign is made from durable, water-resistant plastic that stands up to everyday moisture, splashes, cleaning, and frequent use while maintaining a clean, professional appearance. At 6 in x 2 in, the compact size provides excellent visibility without taking up excessive wall, door, or backsplash space. Installation is quick and simple with the included double-sided adhesive, allowing the sign to mount securely to clean, smooth surfaces without drilling or additional hardware. This signage is designed to help support foodservice handwashing requirements outlined in the 2022 FDA Food Code, including employee handwashing reminder signage, while providing operators with a simple way to reinforce good hygiene throughout their facility. PRODUCT FEATURES: 2-Pack Employees Must Wash Hands Signs 6 in x 2 in Compact Commercial Size Bold, Highly Visible Lettering Durable, Water-Resistant Plastic Double-Sided Adhesive Installation No Drilling or Hardware Required Ideal for Restrooms & Handwashing Areas Designed for Restaurants & Commercial Foodservice Helps Reinforce Employee Handwashing Procedures A simple, durable, and professional solution for clearly communicating employee handwashing expectations and supporting a cleaner, safer foodservice environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.