Reduce Reuse Recycle, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U1-1075-RD_14X10

  • Mfr # U1-1075-RD_14X10

  • Zoro # G2901355


product price:  $6.39
/ea

Key Features

Legend
Reduce Reuse Recycle
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1075-RD_14X10
Zoro #
G2901355
UPC #
849362011732
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Recycling Sign
Legend
Reduce Reuse Recycle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black, Green
Header
No Header
Printed Language
English
Material
Reflective Decal
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Language
English
Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Recycling
Standards
OSHA
Legend/Background Color
Black and Green/White
Sign Legend Text Color
Black, Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Abrasion Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Legend
Reduce Reuse Recycle
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Product Type
Recycling Sign

Description

Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Reduce Reuse Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.