Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refl Alum Danger 13,200 Volts, 10"x7"

  • Mfr # LCU4-0350-RA_10X7

  • Zoro # G9329288


product price: $8.65
/ea

Key Features

Header
Danger
Legend
13,200 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0350-RA_10X7
Zoro #
G9329288
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Voltage Danger Sign
Header
Danger
Legend
13,200 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Mirror Print
No
Abrasion Resistant
No
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend
13,200 Volts
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Voltage Danger Sign

Description

Reflective Voltage Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 13,200 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.