Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refl Alum Danger 440 Volts, 14"x10"

  • Mfr # LCU4-0325-RA_14X10

  • Zoro # G9326716


product price: $10.59
/ea

Key Features

Header
Danger
Legend
440 Volts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0325-RA_14X10
Zoro #
G9326716
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Voltage Danger Sign
Header
Danger
Legend
440 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header
Danger
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Sign Legend
440 Volts
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Product Type
Reflective Voltage Danger Sign

Description

Reflective Voltage Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 440 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.