Refl Alum Danger Automatic, 10"x7", LCU4-0485-RA_10X7

  • Mfr # LCU4-0485-RA_10X7

  • Zoro # G9344776


product price: $8.39
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0485-RA_10X7
Zoro #
G9344776
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Automatic Start Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Write on Surface
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend
Automatic Start Equipment
Sign Header Text Color
White
Material Properties
Rigid
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Number of Printed Sides
1
Product Type
Reflective Automatic Equipment Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Start Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products