Shop LYLE

Refl Alum Danger Combustible, 10"x7", Height: 7 in, LCU4-0411-RA_10X7

  • Mfr # LCU4-0411-RA_10X7
  • Zoro # G9336148

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Combustible Diesel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0411-RA_10X7
Zoro #
G9336148
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Combustible Diesel
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Legend
Combustible Diesel
Sign Header
Danger
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Header Text Color
White
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Reflective Combustible Diesel Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Diesel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.