Refl Alum Danger Controlled, 10"x7"

  • Mfr # LCU4-0454-RA_10X7
  • Zoro # G9341328
product price: 
$
9.49
/ea

Key Features

Header
Danger
Legend
Controlled Access Zone
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0454-RA_10X7
Zoro #
G9341328
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Controlled Access Zone
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Material Properties
Rigid
State Specific Sign
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Legend
Controlled Access Zone
Protective Coating
Clear Film Laminate
Product Type
Reflective Controlled Access Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Controlled Access Zone, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.