Refl Alum Danger Flammable, 10"x7", LCU4-0413-RA_10X7

  • Mfr # LCU4-0413-RA_10X7

  • Zoro # G9336568


product price:  $8.65
/ea

Key Features

Header
Danger
Legend
Flammable Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0413-RA_10X7
Zoro #
G9336568
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Materials
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Glow In The Dark
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Legend
Flammable Materials
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Write on Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header
Danger
Mounting Pattern
4 Corner
Product Type
Reflective Flammable Material Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.