Zoro Homepage

Refl Alum Danger Gates Open, 14"x10"

  • Mfr # LCU4-0535-RA_14X10

  • Zoro # G9349947


product price: $10.49
/ea

Key Features

Header
Danger
Legend
Gates Open And Close Automatically
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0535-RA_14X10
Zoro #
G9349947
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Gates Open And Close Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header
Danger
Corrosion Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Style
Text
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Gates Open And Close Automatically
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Product Type
Reflective Gate Operation Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Gates Open And Close Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.