Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refl Alum Danger Hard Head Area, 10"x7"

  • Mfr # LCU4-0369-RA_10X7

  • Zoro # G9331491


product price: $7.65
/ea

Key Features

Header
Danger
Legend
Hard Head Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0369-RA_10X7
Zoro #
G9331491
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Head Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend
Hard Head Area
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Product Type
Reflective Hard Hat Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Head Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.