Zoro Homepage

Refl Alum Danger High Impact, 14"x10"

  • Mfr # LCU4-0517-RA_14X10

  • Zoro # G9348547


product price: $8.79
/ea

Key Features

Header
Danger
Legend
High Impact Safety Glasses Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0517-RA_14X10
Zoro #
G9348547
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Danger Sign
Header
Danger
Legend
High Impact Safety Glasses Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
High Impact Safety Glasses Area
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
Yes
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner

Description

Reflective Eye Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Impact Safety Glasses Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.