Zoro Homepage

Refl Alum Danger Keep Out, 14"x10"

  • Mfr # LCU4-0519-RA_14X10

  • Zoro # G9348370


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Unauthorized Personnel Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0519-RA_14X10
Zoro #
G9348370
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Authorized Personnel Danger Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Abrasion Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Sign Legend
Unauthorized Personnel Keep Out
Graffiti Resistant
Yes
Write on Surface
No
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Legend Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Glow In The Dark
No
Product Type
Reflective Authorized Personnel Danger Sign

Description

Reflective Authorized Personnel Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.