Refl Alum Danger Liquid Manure, 10"x7", LCU4-0452-RA_10X7

  • Mfr # LCU4-0452-RA_10X7

  • Zoro # G9341090


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Liquid Manure Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0452-RA_10X7
Zoro #
G9341090
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Liquid Manure Storage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Header Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend
Liquid Manure Storage
Corrosion Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Mounting Location
Wall
Abrasion Resistant
No
Product Type
Reflective Liquid Manure Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Manure Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.