Refl Alum Danger Respirator, 14"x10"

  • Mfr # LCU4-0524-RA_14X10

  • Zoro # G9349019


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Respirator Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0524-RA_14X10
Zoro #
G9349019
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Respirator Required Danger Sign
Header
Danger
Legend
Respirator Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header
Danger
Metal Detectable
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Legend
Respirator Required In This Area
Write on Surface
No
Sign Format
Traditional OSHA
Product Type
Reflective Respirator Required Danger Sign

Description

Reflective Respirator Required Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirator Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.