Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refl Alum Danger Respirators, 14"x10"

  • Mfr # LCU4-0567-RA_14X10

  • Zoro # G9353480


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Respirators Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0567-RA_14X10
Zoro #
G9353480
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Respirator Required Danger Sign
Header
Danger
Legend
Respirators Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Respirators Required Beyond This Point
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Header
Danger
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
State Specific Sign
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Header Text Color
White
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Product Type
Reflective Respirator Required Danger Sign

Description

Reflective Respirator Required Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.