Refl Alum Danger Wear Goggles, 14"x10"

  • Mfr # LCU4-0569-RA_14X10

  • Zoro # G9353675


product price: $7.99
/ea

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0569-RA_14X10
Zoro #
G9353675
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Danger Sign
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Wear Goggles When Chipping Or Grinding
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Metal Detectable
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Legend Background Color
White
Abrasion Resistant
No
Write on Surface
No
Sign Header
Danger
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes

Description

Reflective Eye Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.