Zoro Homepage

Refl Alum Danger Welding Arc, 10"x7"

  • Mfr # LCU4-0570-RA_10X7

  • Zoro # G9353797


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0570-RA_10X7
Zoro #
G9353797
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Danger Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Welding Arc Wear Proper Eye Protection
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Legend Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Metal Detectable
Yes
Material Properties
Rigid
State Specific Sign
No
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Mirror Print
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1

Description

Reflective Eye Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.