Zoro Homepage

Refl Alum Danger Welding Arc, 14"x10"

  • Mfr # LCU4-0570-RA_14X10

  • Zoro # G9353876


product price: $8.19
/ea

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0570-RA_14X10
Zoro #
G9353876
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Danger Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
State Specific Sign
No
Material Properties
Rigid
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend
Welding Arc Wear Proper Eye Protection
Material Special Properties
Metal Detectable

Description

Reflective Eye Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.