This item is Discontinued.

Lyle Danger, Battery charging area, 10" W x 7" H, Vinyl LCU4-0440-RD_10X7

Danger, Battery charging area, 10" W x 7" H, Vinyl (Discontinued)

  • Mfr # LCU4-0440-RD_10X7
  • Zoro # G9339508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0440-RD_10X7
Zoro #
G9339508
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"

Details

Item
Danger Sign
Header
Danger
Legend
Battery charging area
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Color
White
Material
Vinyl
Language
English

Description

Danger Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Battery charging area

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.