Refl Decal Danger Breakers, 5"x3-1/2"
Mfr # LCU4-0416-RD_5X3.5
Zoro # G9336997
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Header
Danger
Legend
Breakers Locked Out
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0416-RD_5X3.5
Zoro #
G9336997
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in
Description
Electrical Panel Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.