Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refl Decal Danger Breakers, 7"x5"

  • Mfr # LCU4-0416-RD_7X5

  • Zoro # G9336936


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Danger
Legend
Breakers Locked Out
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0416-RD_7X5
Zoro #
G9336936
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Panel Danger Reflective Label
Header
Danger
Legend
Breakers Locked Out
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend
Breakers Locked Out
Metal Detectable
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr

Description

Electrical Panel Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breakers Locked Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.