Refl Decal Danger Confined, 5"x3-1/2", LCU4-0534-RD_5X3.5

  • Mfr # LCU4-0534-RD_5X3.5

  • Zoro # G9349886


product price: $4.19
/ea

Key Features

Header
Danger
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0534-RD_5X3.5
Zoro #
G9349886
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Permit Not Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Sign Legend Style
Text
Sign Legend
Confined Space Permit Not Required
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Metal Detectable
No
Sign Header
Danger
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Confined Space Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Not Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.