Hearing Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU4-0467-RD_10X7

  • Zoro # G9342746


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Ear protection required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0467-RD_10X7
Zoro #
G9342746
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Danger Reflective Label
Header
Danger
Legend
Ear protection required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Vinyl
Language
English
Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Shape
Rectangle
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend
Ear Protection Required
Adhesive Style
Permanent
Sign Mounting Location
Wall
Corrosion Resistant
No
Mirror Print
No
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hearing Danger Reflective Label

Description

Hearing Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.