Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refl Decal Danger High Impact, 10"x7"

  • Mfr # LCU4-0517-RD_10X7

  • Zoro # G9348431


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
High Impact Safety Glasses Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0517-RD_10X7
Zoro #
G9348431
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
High Impact Safety Glasses Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Style
Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Legend
High Impact Safety Glasses Area
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Metal Detectable
No

Description

Eye Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Impact Safety Glasses Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.