Zoro Homepage

Refl Decal Danger High Voltage, 10"x7", LCU4-0441-RD_10X7

  • Mfr # LCU4-0441-RD_10X7

  • Zoro # G9339736


product price: $6.49
/ea

Key Features

Header
Danger
Legend
High voltage keep out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0441-RD_10X7
Zoro #
G9339736
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High voltage keep out
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Vinyl
Metal Detectable
No
Color
White
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Legend
High Voltage Keep Out
Sign Header Style
Text
Sign Format
Traditional OSHA
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Product Type
High Voltage Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.