Zoro Homepage

Refl Decal Danger No Trespassing, 10"x7"

  • Mfr # LCU4-0371-RD_10X7

  • Zoro # G9331631


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Legend
No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0371-RD_10X7
Zoro #
G9331631
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Trespassing Danger Reflective Label
Header
Danger
Legend
No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
No Trespassing
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Style
Permanent
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
No Trespassing Danger Reflective Label

Description

No Trespassing Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.