Refl Decal Danger Respirator, 14"x10", Sign Material: Vinyl

  • Mfr # LCU4-0524-RD_14X10

  • Zoro # G9349271


product price:  $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Header
Danger
Legend
Respirator Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0524-RD_14X10
Zoro #
G9349271
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Danger Reflective Label
Header
Danger
Legend
Respirator Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Corrosion Resistant
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Danger
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend
Respirator Required In This Area
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Product Type
Respirator Required Danger Reflective Label

Description

Respirator Required Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirator Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.