Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refl Decal Danger Unsafe Roof, 5"x3-1/2"

  • Mfr # LCU4-0438-RD_5X3.5

  • Zoro # G9339340


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Unsafe Roof Keep Off
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0438-RD_5X3.5
Zoro #
G9339340
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Off Danger Reflective Label
Header
Danger
Legend
Unsafe Roof Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Header
Danger
State Specific Sign
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Unsafe Roof Keep Off
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Keep Off Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unsafe Roof Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.