Zoro Homepage

Refl Decal Danger Wear Goggles, 14"x10"

  • Mfr # LCU4-0569-RD_14X10

  • Zoro # G9353718


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0569-RD_14X10
Zoro #
G9353718
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Wear Goggles When Chipping Or Grinding
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Danger
Metal Detectable
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Adhesive Type
Acrylic
Corrosion Resistant
No
Abrasion Resistant
No

Description

Eye Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.