Zoro Homepage

Refl Decal Danger Wear Goggles, 5"x3-1/2"

  • Mfr # LCU4-0569-RD_5X3.5

  • Zoro # G9353666


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0569-RD_5X3.5
Zoro #
G9353666
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Legend
Wear Goggles When Chipping Or Grinding
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Corrosion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
State Specific Sign
No
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Header
Danger
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall

Description

Eye Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.