Zoro Homepage

Reflalum Danger Authorized, 10"x7", Height: 7 in

  • Mfr # LCU4-0144-RA_10X7

  • Zoro # G8752661


product price: $8.59
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0144-RA_10X7
Zoro #
G8752661
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Authorized Personnel Danger Sign
Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Abrasion Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Mirror Print
No
Mounting Pattern
4 Corner
Metal Detectable
Yes
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Authorized Personnel Danger Sign

Description

Reflective Authorized Personnel Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.