Shop LYLE

Reflalum Danger Chemical, 10"x7", Sign Background Color: White, LCU4-0212-RA_10X7

  • Mfr # LCU4-0212-RA_10X7
  • Zoro # G8667919

product price: 
$
9.49
/ea

Key Features

Header
Danger
Legend
Chemical Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0212-RA_10X7
Zoro #
G8667919
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Metal Detectable
Yes
Legend Pictogram ID
PCHL-21
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
Sign Legend
Chemical Storage
Legend Pictogram Description
Chemical Storage
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Write on Surface
No
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Chemicals Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products