Reflalum Danger Crane, 10"x7", LCU4-0039-RA_10X7

  • Mfr # LCU4-0039-RA_10X7

  • Zoro # G8741349


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0039-RA_10X7
Zoro #
G8741349
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-51
State Specific Sign
No
Sign Legend Background Color
White
Material Properties
Rigid
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Crane Overhead. Proceed With Caution.
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-86
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram Description
Overhead Crane Hazard
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Metal Detectable
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Crane & Hoists Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.