Reflalum Danger Diesel, 10"x7", LCU4-0011-RA_10X7

  • Mfr # LCU4-0011-RA_10X7
  • Zoro # G8737919
product price: 
$
9.49
/ea

Key Features

Header
Danger
Legend
Diesel Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0011-RA_10X7
Zoro #
G8737919
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Diesel Flammable
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-51
Mirror Print
No
Sign Header Text Color
White
Legend Pictogram Description
Fire
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-61
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Diesel Flammable.
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Diesel Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products