Reflalum Danger Do Not Enter, 14"x10", LCU4-0196-RA_14X10

  • Mfr # LCU4-0196-RA_14X10

  • Zoro # G8757570


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0196-RA_14X10
Zoro #
G8757570
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Text Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Do Not Enter
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PADM-47
Material Special Properties
Metal Detectable
Mirror Print
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Legend Pictogram Description
No Entry
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Sign Header Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Write on Surface
No
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Product Type
Reflective Exit & Entrance Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.