Reflalum Danger Do Not Watch, 10"x7", Sign Background Color: White, LCU4-0111-RA_10X7

  • Mfr # LCU4-0111-RA_10X7
  • Zoro # G8749539
product price: 
$
9.15
/ea

Key Features

Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0111-RA_10X7
Zoro #
G8749539
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PADM-09
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend
Do Not Watch Arc Welder At Work. The Light May Blind You.
Material Special Properties
Metal Detectable
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header
Danger
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Not Allowed
ANSI 969 Compliant
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Product Type
Reflective Welding Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Watch Arc Welder At Work. The Light May Blind You., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.