Reflalum Danger Electrical, 10"x7", Printed Language: English, LCU4-0139-RA_10X7

  • Mfr # LCU4-0139-RA_10X7

  • Zoro # G8752086


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0139-RA_10X7
Zoro #
G8752086
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Electrical Equipment. Authorized Personnel Only.
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Properties
Rigid
Metal Detectable
Yes
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Danger
Legend Pictogram ID
PADM-46
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Legend Pictogram Description
No Entry
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Special Properties
Metal Detectable
Header Pictogram ID
PPIC-51
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Symbol and Text
Product Type
Reflective Electrical Equipment Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.