Reflalum Danger High, 14"x10", LCU4-0051-RA_14X10

  • Mfr # LCU4-0051-RA_14X10

  • Zoro # G8742679


product price:  $8.19
/ea

Key Features

Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0051-RA_14X10
Zoro #
G8742679
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective High Voltage Danger Sign
Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend
High Voltage. Will Result In Shock Or Death.
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Reflective High Voltage Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Will Result In Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.