Reflalum Danger High Voltage, 10"x7", Height: 7 in, LCU4-0042-RA_10X7

  • Mfr # LCU4-0042-RA_10X7

  • Zoro # G8741437


product price:  $8.45
/ea

Key Features

Header
Danger
Legend
High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0042-RA_10X7
Zoro #
G8741437
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Legend Pictogram ID
PELC-19
Write on Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Legend Pictogram Description
Electrical Hazard
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Header Pictogram ID
PPIC-51
Metal Detectable
Yes
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Header
Danger
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Legend
High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death.
Sign Header Background Color
Red, Yellow
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective High Voltage Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.