Zoro Homepage

Reflalum Danger Live Wire, 14"x10"

  • Mfr # LCU4-0189-RA_14X10

  • Zoro # G8756819


product price: $10.15
/ea

Key Features

Header
Danger
Legend
Live Wire Overhead
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0189-RA_14X10
Zoro #
G8756819
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Live Wire Overhead
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Mirror Print
No
Legend Pictogram Description
Up Arrow
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Write on Surface
No
Legend Pictogram ID
PARW-81
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
Material Properties
Rigid
Sign Header
Danger
Sign Legend
Live Wire Overhead
Graffiti Resistant
Yes
Sign Header Style
Text
Product Type
Reflective Live Wire Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.