Shop LYLE

Reflalum Danger Overhead, 10"x7", LCU4-0048-RA_10X7

  • Mfr # LCU4-0048-RA_10X7
  • Zoro # G8742627

product price: 
$
9.79
/ea

Key Features

Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0048-RA_10X7
Zoro #
G8742627
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Metal Detectable
Yes
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Sign Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Legend Pictogram ID
PELC-19
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Legend Pictogram Description
Electrical Hazard
Sign Header Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Mirror Print
No
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
State Specific Sign
No
Product Type
Reflective Overhead Power Lines Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.